3 in. 316 Stainless Steel and Graphite Gasket
Style CGI 3 in. 316 Stainless Steel and Graphite Gasket
Product Details
Product Details
Specifications
- Application:
- Hazardous Material Handling, Oxygen
- Collection:
- Style CGI
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 316
- Maximum Temperature:
- 842
- Minimum Temperature:
- -400
- NSF Certified:
- No
- Pressure - Maximum:
- 6251.14 psi
- Pressure Class:
- 600#
- UL Listed:
- No