This product requires certification to purchase.

4 in. CGI 150# 304/304/FG/CS Gasket Spiral Wound, 304 SS Inner Ring, 304 SS Flexible Graphite, CS Outer Ring

You last purchased this on
 
Flexitallic

Style CGI 4 in. CGI 150# 304/304/FG/CS Gasket Spiral Wound, 304 SS Inner Ring, 304 SS Flexible Graphite, CS Outer Ring

  • Fast #
  • Part #FCGISWG15044FGCSP
  • Item #10107010
  • Manufacturer Part #040010000085
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexitallic

Style CGI 4 in. CGI 150# 304/304/FG/CS Gasket Spiral Wound, 304 SS Inner Ring, 304 SS Flexible Graphite, CS Outer Ring

  • Fast #
  • Part #FCGISWG15044FGCSP
  • Item #10107010
  • Manufacturer Part #040010000085
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Style CGI is for use with flat face and raised face flanges, this gasket features increased compressive force for blow-out prevention and is specified for high pressure/temperature service or where corrosive or toxic media are present
  • Requires Certification

Specifications

ASME:
ASME B16.20, ASME B16.5
Application:
Flange Faces
Collection:
Style CGI
Diameter - Outside:
4 in
Fitting Type:
Spiral Wound Gasket
Flange Type:
Flat Face, Raised Face
Material:
Carbon Steel, Mineral, Stainless Steel
Material Type:
304, Graphite
Maximum Temperature:
842
Minimum Temperature:
-400
Pressure - Maximum:
6251.14 psi
Pressure Class:
150#