4 in. 316 Stainless Steel Spiral Gasket with Graphite
Thermiculite® 835 4 in. 316 Stainless Steel Spiral Gasket with Graphite
Product Details
Product Details
Specifications
- Application:
- Hazardous Material Handling
- Collection:
- Thermiculite® 835
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1799.6
- Minimum Temperature:
- -400
- NSF Certified:
- No
- Pressure - Maximum:
- 6251.14 psi
- Pressure Class:
- 1500#
- UL Listed:
- No