This product requires certification to purchase.

24 x 32 in. 15 gal 0.35 mil Can Liner in Brown (Roll of 500)

You last purchased this on
 
Flexsol

24 x 32 in. 15 gal 0.35 mil Can Liner in Brown (Roll of 500)

  • Fast #
  • Part #FEPM33BRN
  • Item #4442282
  • Manufacturer Part #ESS EPM33BRN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexsol

24 x 32 in. 15 gal 0.35 mil Can Liner in Brown (Roll of 500)

  • Fast #
  • Part #FEPM33BRN
  • Item #4442282
  • Manufacturer Part #ESS EPM33BRN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Star seal bottom prevents vacuum at bottom of container that can restrict easy lifting
  • Inks and colorants are heavy-metal free
  • Requires Certification

Specifications

Capacity:
15 gal
Color Finish Category:
Browns
Color Finish Name:
Brown
Length:
32 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
Roll of 500
Product Type:
Can Liner
Thickness:
0.35 mil
Width:
24 in