This product requires certification to purchase.

24 x 33 in. 15 gal 6 mic Coreless Roll in Clear

You last purchased this on
 
Flexsol

24 x 33 in. 15 gal 6 mic Coreless Roll in Clear

  • Fast #
  • Part #FBR2433L
  • Item #4442438
  • Manufacturer Part #ESS BR2433L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexsol

24 x 33 in. 15 gal 6 mic Coreless Roll in Clear

  • Fast #
  • Part #FBR2433L
  • Item #4442438
  • Manufacturer Part #ESS BR2433L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable, high density liners stand up to rips and tears
  • Requires Certification

Specifications

Capacity:
15 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
33 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Coreless Roll
Thickness:
6 mic
Width:
24 in