This product requires certification to purchase.

24 x 33 in. 15 gal 8 mic Can Liner in Clear (Roll of 1000)

You last purchased this on
 
Flexsol

24 x 33 in. 15 gal 8 mic Can Liner in Clear (Roll of 1000)

  • Fast #
  • Part #FHDM33CLR
  • Item #4441682
  • Manufacturer Part #ESS HDM33CLR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexsol

24 x 33 in. 15 gal 8 mic Can Liner in Clear (Roll of 1000)

  • Fast #
  • Part #FHDM33CLR
  • Item #4441682
  • Manufacturer Part #ESS HDM33CLR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable
  • Star seal bottom prevents vacuum at the bottom of waste containers that can restrict easy lifting
  • Requires Certification

Specifications

Capacity:
15 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
33 in
Material:
Plastic
Material Type:
High Density Polyethylene
Package Quantity:
Roll of 1000
Product Type:
Can Liner
Thickness:
8 mic
Width:
24 in