30 x 37 in. 30 gal 10 mic Coreless Roll in Clear
30 x 37 in. 30 gal 10 mic Coreless Roll in Clear
Product Details
Product Details
- Durable, high density liners stand up to rips and tears
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 37 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Thickness:
- 10 mic
- Width:
- 30 in