38 x 60 in. 60 gal 1.5 mil Coreless Roll in Black (Roll of 100)
38 x 60 in. 60 gal 1.5 mil Coreless Roll in Black (Roll of 100)
Product Details
Product Details
- Tri-extruded can liner with a center layer of recycled raw material
- Star-sealed bottom prevents vacuum at bottom of container that can restrict easy lifting
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- Roll of 100
- Product Type:
- Coreless Roll
- Thickness:
- 1.5 mil
- Width:
- 38 in