38 x 60 in. 60 gal 22 mic Can Liner in Black
38 x 60 in. 60 gal 22 mic Can Liner in Black
Product Details
Product Details
- Durable, high density liners stand up to rips and tears
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Can Liner
- Thickness:
- 22 mic
- Weight:
- 21.40 lb
- Width:
- 38 in