This product requires certification to purchase.

40 x 48 in. 45 gal 17 mic Coreless Roll in Black

You last purchased this on
 
Flexsol

40 x 48 in. 45 gal 17 mic Coreless Roll in Black

  • Fast #
  • Part #FBRX48BK
  • Item #4442316
  • Manufacturer Part #ESS BRX48BK
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexsol

40 x 48 in. 45 gal 17 mic Coreless Roll in Black

  • Fast #
  • Part #FBRX48BK
  • Item #4442316
  • Manufacturer Part #ESS BRX48BK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable, high density liners stand up to rips and tears
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
48 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Coreless Roll
Thickness:
17 mic
Width:
40 in