This product requires certification to purchase.

40 x 48 in. 45 gal 17 mic Coreless Roll in Clear (Roll of 250)

You last purchased this on
 
Flexsol

40 x 48 in. 45 gal 17 mic Coreless Roll in Clear (Roll of 250)

  • Fast #
  • Part #FHDX48CLR
  • Item #4441691
  • Manufacturer Part #ESS HDX48CLR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexsol

40 x 48 in. 45 gal 17 mic Coreless Roll in Clear (Roll of 250)

  • Fast #
  • Part #FHDX48CLR
  • Item #4441691
  • Manufacturer Part #ESS HDX48CLR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable
  • Star seal bottom prevents vacuum at the bottom of waste containers that can restrict easy lifting
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
48 in
Material:
Plastic
Material Type:
High Density Polyethylene
Package Quantity:
Roll of 250
Product Type:
Coreless Roll
Thickness:
17 mic
Width:
40 in