This product requires certification to purchase.

43 x 48 in. 56 gal 1.5 mil Coreless Roll in Black (Roll of 100)

You last purchased this on
 
Flexsol

43 x 48 in. 56 gal 1.5 mil Coreless Roll in Black (Roll of 100)

  • Fast #
  • Part #FECO47XH
  • Item #4441112
  • Manufacturer Part #ESS ECO47XH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flexsol

43 x 48 in. 56 gal 1.5 mil Coreless Roll in Black (Roll of 100)

  • Fast #
  • Part #FECO47XH
  • Item #4441112
  • Manufacturer Part #ESS ECO47XH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tri-extruded can liner with a center layer of recycled raw material
  • Star-sealed bottom prevents vacuum at bottom of container that can restrict easy lifting
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
48 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
Roll of 100
Product Type:
Coreless Roll
Thickness:
1.5 mil
Width:
43 in