1/2 HP 11 GPM 230V 2-Wire Submersible Well Pump
1/2 HP 11 GPM 230V 2-Wire Submersible Well Pump
Frequently Purchased Together
Product Details
Product Details
- Glass-filled Noryl®discharge and mounting ring
- Heavy wall stainless steel pump shell
- Internal, removable check valve
- Stainless steel hex drive pump shaft
- Non-corrosive cable guard protect motor wires
- Unique floating stack
-
Lead Law Compliant
Specifications
- CSA Certified:
- Yes
- Diameter:
- 4 in
- Flow Rate:
- 11 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Stainless Steel
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5 in
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 7
- UL Listed:
- No
- Volts:
- 230V