This product requires certification to purchase.

1/2 hp 230V 1-Phase Box Control for 3-Wire Submersible Well Pumps

You last purchased this on
 
Flint & Walling

1/2 hp 230V 1-Phase Box Control for 3-Wire Submersible Well Pumps

  • Fast #
  • Part #F022876
  • Item #4881772
  • Manufacturer Part #022876
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

1/2 hp 230V 1-Phase Box Control for 3-Wire Submersible Well Pumps

  • Fast #
  • Part #F022876
  • Item #4881772
  • Manufacturer Part #022876
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal voltage relay
  • Designed for outdoor installations
  • Heavy-duty terminal block for secure connections
  • Side and bottom knockouts for easy wire installation
  • Interchangeable with industry control boxes
  • 1 year limited warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
6
Cover Included:
No
Depth:
3-1/2 in
Horsepower:
1/2 hp
Lead Law Compliant:
Yes
NSF Certified:
No
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
230V
Width:
5-1/2 in