1 HP 10 GPM 230V 3-Wire Submersible Well Pump
1 HP 10 GPM 230V 3-Wire Submersible Well Pump
Frequently Purchased Together
Product Details
Product Details
- One piece stainless steel discharge head with NEMA face mounting ring
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- Sleeve bearing with polypropylene sand slinger
- Non-corrosive cable guard protect motor wires
- Stainless Steel "snap" on screen on stainless steel units
- Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
-
Lead Law Compliant
Specifications
- AMP:
- 8.2
- Automatic Shut-Off:
- No
- Diameter:
- 3-3/4 in
- Discharge:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Height:
- 38 in
- Horsepower:
- 1 hp
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5 in
- Maximum Immersible Depth:
- 200 ft
- Maximum Temperature:
- 86
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 50 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Deep Well
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 3 Wire
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 15
- UL Listed:
- No
- Volts:
- 230V