1 hp 100 ft. 2-Pipe Convertible Pump Ejector
1 hp 100 ft. 2-Pipe Convertible Pump Ejector
Frequently Purchased Together
Product Details
Product Details
- Used on wells with 4" or larger diameter
- Not needed with shallow well pumps
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Black
- Discharge:
- 4 in
- Horsepower:
- 1 hp
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5 in
- Power Source:
- AC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Water Treatment