This product requires certification to purchase.

1 HP 5 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Flint & Walling

1 HP 5 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F05S10305
  • Item #495997
  • Manufacturer Part #4F05S10305
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

1 HP 5 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F05S10305
  • Item #495997
  • Manufacturer Part #4F05S10305
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One piece stainless steel discharge head with NEMA face mounting ring
  • 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
  • Built-in check valve with elastomer ring for positive seal
  • Sleeve bearing with polypropylene sand slinger
  • Non-corrosive cable guard protect motor wires
  • Stainless Steel "snap" on screen on stainless steel units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
4 in
Flow Rate:
5 gpm
Horsepower:
1 hp
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Stage:
18
Volts:
230V