This product requires certification to purchase.

1 hp Jet Pump with Convertible Ejector

Flint & Walling

1 hp Jet Pump with Convertible Ejector

  • Fast #
  • Part #FCPJ10B
  • Item #426187
  • Manufacturer Part #CPJ10B
4.7 out of 5 Customer Rating
Brand image
Flint & Walling

1 hp Jet Pump with Convertible Ejector

  • Fast #
  • Part #FCPJ10B
  • Item #426187
  • Manufacturer Part #CPJ10B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 33
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High tensile gray iron bodies.
  • Separate priming ports; separate 1/4" tappings.
  • BUNA-N Quadraseal between pump case and motor bracket.
  • Molded, snap-in diffusers are corrosion and abrasion resistant.
  • Molded thermoplastic impellers.
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material.
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all.
  • NEMA J motors: dual voltage; capacitor start with automatic thermal overload protection; spade connectors; rear access cover; copper-wound
  • Double-insulated stator using nylon overcoated copper magnet wire; class B wire insulation rated 266°F.
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor.
  • Requires Certification
  • Lead Law Compliant


Specifications

CSA Certified:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Flow Rate:
1800 gph
Height:
14 in
Horsepower:
1 hp
Lead Law Compliant:
Yes
Length:
13-1/2 in
Material:
Cast Iron
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
UPC:
054757024963
Volts:
115/230V