1 HP 115V Single Phase Booster Pump
1 HP 115V Single Phase Booster Pump
Frequently Purchased Together
Product Details
Product Details
- Compact design and quiet operation make it suitable for many applications
- Impeller constructed of stainless steel with stainless steel bearing and shaft sleeve
- 1" stainless steel inlet and outlet flanges
- System has automatic built-in diagnostics to protect against run dry, dead head, and rapid cycle
-
Lead Law Compliant
Specifications
- AMP:
- 11
- ANSI:
- ANSI 372
- Application:
- Residential
- CSA Certified:
- Yes
- Capacity:
- 0.1 gal
- Depth:
- 16-2/5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 55 gpm
- Height:
- 8-7/8 in
- Horsepower:
- 1 hp
- Impeller:
- Enclosed
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-27/64 in
- Material:
- Stainless Steel, Plastic, Ceramic
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 120 psi
- Pressure Class:
- 120 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- TEFC
- Pump Mounting:
- Free Standing
- Pump Stage:
- 3
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Width:
- 7-27/64 in