115/230V 1/2 hp Submersible Pump Control Box
115/230V 1/2 hp Submersible Pump Control Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 3.2
- Brand Model Compatibility:
- Series 4F
- Cover Included:
- No
- Depth:
- 3-1/2 in
- Height:
- 9 in
- Horsepower:
- 1/2 hp
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Submersible Dewatering
- Pump Motor Type:
- 3 Wire
- Pump Mounting:
- Wall Mount
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 5-1/2 in