This product requires certification to purchase.

1HP Economy Shallow Well Jet Pump

You last purchased this on
 
Flint & Walling

1HP Economy Shallow Well Jet Pump

  • Fast #
  • Part #FEK10S
  • Item #496133
  • Manufacturer Part #EK10S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

1HP Economy Shallow Well Jet Pump

  • Fast #
  • Part #FEK10S
  • Item #496133
  • Manufacturer Part #EK10S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High tensile gray iron bodies
  • Separate priming ports
  • Buna-N Quadraseal between pump case and motor bracket
  • Molded, snap-in diffusers are corrosion and abrasion resistant
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
  • Requires Certification
  • Lead Law Compliant


Specifications

Height:
15-3/10 in
Horsepower:
1 hp
Impeller:
Thermoplastic
Lead Law Compliant:
Yes
Length:
10-3/5 in
Lift Capacity:
250 lb
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Jet
Pump Phase:
1
RPM:
3450
Volts:
115/230V