This product requires certification to purchase.

2 hp 1-Phase Centrifugal Pump

You last purchased this on
 
Flint & Walling

2 hp 1-Phase Centrifugal Pump

  • Fast #
  • Part #FSPJ20B1
  • Item #426271
  • Manufacturer Part #SPJ20B1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

2 hp 1-Phase Centrifugal Pump

  • Fast #
  • Part #FSPJ20B1
  • Item #426271
  • Manufacturer Part #SPJ20B1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self priming under maximum suction conditions
  • Normal wearing parts easily serviced without disturbing suction or discharge piping
  • Heavy-duty cast iron mounting ring
  • Buna-N quadraseal
  • Double ball bearing
  • Requires Certification

Specifications

AMP:
12.5
Application:
Irrigation
Discharge:
1-1/2 in
Flow Rate:
71 gpm
Height:
14 in
Horsepower:
2 hp
Length:
13-1/2 in
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Self-priming
Pump Phase:
1
Volts:
115/230V