2 HP 115/230V Single Phase Booster Pump
2 HP 115/230V Single Phase Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non self-priming
- Capacities to 3,400 GPH (12,870 LPH)
- Pressures to 90 psi (620.5 kPa)
- Multi-stage for high head
- Suction lift to 25' (8 m)
- Low-lead brass impellers
-
Lead Law Compliant
Specifications
- AMP:
- 12.5
- Application:
- Agriculture, Irrigation
- Discharge Pressure:
- 60
- Height:
- 11-1/2 in
- Horsepower:
- 2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- Material Type:
- 416
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Brass, Cast Iron, Stainless Steel
- Pump Phase:
- 1
- Suction Line (OD):
- 1-1/4 in
- Volts:
- 115/230V