This product requires certification to purchase.

230V 3.2A 1 hp Pump Control Box

You last purchased this on
 
Flint & Walling

230V 3.2A 1 hp Pump Control Box

  • Fast #
  • Part #F022878
  • Item #4881774
  • Manufacturer Part #022878
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

230V 3.2A 1 hp Pump Control Box

  • Fast #
  • Part #F022878
  • Item #4881774
  • Manufacturer Part #022878
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
3.2
Brand Model Compatibility:
Series 4F
Cover Included:
No
Depth:
3-1/2 in
Height:
3-1/2 in
Horsepower:
1 hp
Lead Law Compliant:
Yes
NSF Certified:
No
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
230V
Width:
5-1/2 in