This product requires certification to purchase.

3/4 HP 10 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Flint & Walling

3/4 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F10G07305
  • Item #159977
  • Manufacturer Part #4F10G07305
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

3/4 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F10G07305
  • Item #159977
  • Manufacturer Part #4F10G07305
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One piece cast iron head with NEMA face mounting ring
  • Powder-coated, carbon steel pump shell
  • Built-in check valve with elastomer ring for positive seal
  • Sleeve bearing with polypropylene sand slinger
  • Non-corrosive cable guard protect motor wires
  • Polypropylene "snap" on screen on cast iron units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
4 in
Flow Rate:
10 gpm
Horsepower:
3/4 hp
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
2 Wire
Pump Stage:
12
Volts:
230V