This product requires certification to purchase.

3/4 hp Shallow Well Jet Pump Tank Mounted System

You last purchased this on
 
Flint & Walling

3/4 hp Shallow Well Jet Pump Tank Mounted System

  • Fast #
  • Part #FEK07SAT44H
  • Item #2432462
  • Manufacturer Part #EK07SAT44H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

3/4 hp Shallow Well Jet Pump Tank Mounted System

  • Fast #
  • Part #FEK07SAT44H
  • Item #2432462
  • Manufacturer Part #EK07SAT44H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy cast iron jet pump complete with shallow well ejector
  • Capacitor start, copper wound motor with thermal overload protection. Dual voltage motor is factory connected. Spade connectors enable quick voltage change
  • Horizontal Air-E-Tainer® pre-charged pressure tank with plumbing fitting between pump and tank
  • Pressure switch factory preset to 20 - 40 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
13, 6.5
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Flow Rate:
13.4 gpm
Height:
33-1/2 in
Horsepower:
3/4 hp
Lead Law Compliant:
Yes
Length:
17-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
25
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
UL Listed:
No
Volts:
115V
Width:
17-1/4 in