1/2 hp Multi-Stage Booster Pump
Flint & Walling® 1/2 hp Multi-Stage Booster Pump
Product Details
Product Details
- For pressure cleaning, spray or mist systems, jockey pumps, booster service, reverse osmosis, water circulation, and general purpose pumping.
- Maximum liquid temperature 180°F.
- Stainless Steel suction and discharge, 304 SS pump shell, 416 SS hex pump shaft, and carbon/ceramic seal with Buna-N rubber parts.
- Service Plus 56-frame, NEMA J, dual voltage motors.
- Thermoplastic impellers and diffusers.
- Suction pipe tap NPT 3/4".
- Discharge pipe tap NPT 3/4".
- 1 Phase 115/230V.
- CSA certified
-
Lead Law Compliant
Specifications
- Collection:
- Flint & Walling®
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 11-1/2 in
- Horsepower:
- 1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 12
- UL Listed:
- No
- Volts:
- 230V