This product requires certification to purchase.

Lead Law Compliant 1-1/2HP 10 Gallons Per Minute Stainless Steel BOOST PUMP

You last purchased this on
 
Flint & Walling

Lead Law Compliant 1-1/2HP 10 Gallons Per Minute Stainless Steel BOOST PUMP

  • Fast #
  • Part #FPB1016S151
  • Item #930544
  • Manufacturer Part #PB1016S151
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

Lead Law Compliant 1-1/2HP 10 Gallons Per Minute Stainless Steel BOOST PUMP

  • Fast #
  • Part #FPB1016S151
  • Item #930544
  • Manufacturer Part #PB1016S151
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For pressure cleaning, spray or mist systems, jockey pumps, booster service, reverse osmosis, water circulation, and general purpose pumping.
  • Maximum liquid temperature 180°F.
  • Cast iron suction and discharge castings, 304 SS pump shell, 416 SS hex pump shaft, and carbon/ceramic seal with Buna-N rubber parts.
  • Service Plus 56-frame, NEMA J, dual voltage motors.
  • Thermoplastic impellers and diffusers.
  • Suction pipe tap NPT 3/4".
  • Discharge pipe tap NPT 3/4".
  • 1 Phase 115/230V.
  • CSA certified
  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov