Lead Law Compliant 1-1/2HP 19 Gallons Per Minute 230 Volts 3 Wire Submersible PUMP
Lead Law Compliant 1-1/2HP 19 Gallons Per Minute 230 Volts 3 Wire Submersible PUMP
Product Details
Product Details
- 1-piece cast iron discharge head with NEMA face mounting ring
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- Sleeve bearing with polypropylene sand slinger
- Flint & Walling stainless steel water lubricated 3-wire motor
- Non-corrosive cable guard protect motor wires
- Corrosion-resistant precision molded pump stage. 304 stainless steel bearing prevent fusing
- Stainless steel hex drive shaft with 1-piece motor-to-shaft coupling
- Stainless steels suction screen covers large area suction inlet on stainless steel units
- Polypropylene "snap" on screen on cast iron units
-
Lead Law Compliant
Specifications
- AMP:
- 10
- Flow Rate:
- 26.0 gpm
- Horsepower:
- 1-1/2 hp
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Motor Type:
- 3 Wire
- Pump Phase:
- 1
- Pump Stage:
- 12
- Volts:
- 230V
- Weight:
- 43 lb