This product requires certification to purchase.

3/4 HP Shallow Well Jet Pump

You last purchased this on
 
Flint & Walling

3/4 HP Shallow Well Jet Pump

  • Fast #
  • Part #FCPJ07SB
  • Item #426181
  • Manufacturer Part #CPJ07SB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flint & Walling

3/4 HP Shallow Well Jet Pump

  • Fast #
  • Part #FCPJ07SB
  • Item #426181
  • Manufacturer Part #CPJ07SB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • High tensile gray iron bodies
  • Separate priming ports
  • Buna-N Quadraseal between pump case and motor bracket
  • Molded, snap-in diffusers are corrosion and abrasion resistant
  • Pipe plugs and priming plugs coated with non-hardening, non-toxic, non-corrosive material
  • Standard shaft seal: ceramic and carbon face, self-adjusting, one size fits all
  • Permanently lubricated ball bearings ensure alignment of Dynamically Balanced Rotor
  • Requires Certification
  • Lead Law Compliant


Specifications

Height:
14 in
Horsepower:
3/4 hp
Impeller:
Thermoplastic
Lead Law Compliant:
Yes
Length:
13-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Jet