1 in. Stainless Steel Backflow Preventer
1 in. Stainless Steel Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 556-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1024
- FM Approved:
- No
- Height:
- 4-13/32 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Double Check Valve
- Weight:
- 1.4 lb