This product requires certification to purchase.

3/4 in. Stainless Steel Backflow Preventer

You last purchased this on
 
Flomatic Corp

3/4 in. Stainless Steel Backflow Preventer

  • Fast #
  • Part #FGF8080S6
  • Item #7359689
  • Manufacturer Part #GF8080S6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flomatic Corp

3/4 in. Stainless Steel Backflow Preventer

  • Fast #
  • Part #FGF8080S6
  • Item #7359689
  • Manufacturer Part #GF8080S6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 555
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1024
FM Approved:
No
Height:
4-13/32 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
175
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Size:
3/4 in
Valve Type:
Double Check Valve
Weight:
1.4 lb