3 in. Ductile Iron Threaded Check Valve
3 in. Ductile Iron Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High strength epoxy coated ductile iron body features a double-guided ductile iron poppet.
- Designed for vertical and horizontal applications.
- Max Temp: 180°F (80°C)
- Max Pressure: 400 PSI
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-536
- Coating:
- Epoxy
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-15/32 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Spring
- Valve Size:
- 3 in
- Valve Type:
- Check Valve