6 in. Cast Iron NPT Foot Valve
6 in. Cast Iron NPT Foot Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 357 - Cast iron body and strainer
- Threaded female connection
- Hinged leather seat
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-48
- End Connection 1:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron, Leather
- Maximum Temperature:
- 80
- Pressure - Maximum:
- 20 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 6 in
- Valve Type:
- Foot Valve