1-1/4 in. Bronze FNPT Check Valve
80AE-Enviro Check® 1-1/4 in. Bronze FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented design that prevents the valve from sticking open or in a closed position due to sand or debris in well water
- A heavy service valve, designed for water/sand concentration up to 5% by volume
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 61
- ASTM:
- ASTM C-89833, ASTM 302
- Collection:
- 80AE-Enviro Check®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 4-19/32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/8 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Valve Body Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 2 lb