1-1/4 in. Ductile Iron FNPT Check Valve
80DI 1-1/4 in. Ductile Iron FNPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for vertical applications
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 61
- ASTM:
- ASTM 65-45-12, ASTM 302, ASTM 500P, ASTM N-5007
- Coating:
- Epoxy
- Collection:
- 80DI
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 4-3/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/16 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 2 lb