This product requires certification to purchase.

2 in. Ductile Iron FNPT Check Valve

You last purchased this on
 
Flomatic Corp

80DI 2 in. Ductile Iron FNPT Check Valve

  • Fast #
  • Part #F7937
  • Item #1800646
  • Manufacturer Part #7937
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flomatic Corp

80DI 2 in. Ductile Iron FNPT Check Valve

  • Fast #
  • Part #F7937
  • Item #1800646
  • Manufacturer Part #7937
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 384
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for vertical applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI 61
ASTM:
ASTM 65-45-12, ASTM 304, ASTM N6000AA, ASTM N-5007
Coating:
Epoxy
Collection:
80DI
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
5-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Ductile Iron
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Ductile Iron
Valve Disc Material:
Buna-N
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
3.5 lb