3/4 in. Bronze FNPT Check Valve
80E-Enviro Check® 3/4 in. Bronze FNPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- Patented design that prevents the valve from sticking open or in a closed position due to sand or debris in well water
- A heavy service valve, designed for water/sand concentration up to 5% by volume
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 61
- ASTM:
- ASTM C-89833, ASTM 302, ASTM N-5007, ASTM 304, ASTM M90
- Collection:
- 80E-Enviro Check®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/16 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve
- Weight:
- 0.69 lb