1-1/2 in. Stainless Steel FNPT Check Valve
80S6 1-1/2 in. Stainless Steel FNPT Check Valve
Product Details
Product Details
- All 316 stainless steel female threaded check valve body.
- Stainless steel spring, poppet and a Viton seal, (Buna-N) optional.
- Pressure Max: 450 PSI
- Temp Max: 400°F (200°C)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- 80S6
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 400
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 450
- Pressure Class:
- 450#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- FKM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 2.7 lb
- Width:
- 2-5/8 in