This product requires certification to purchase.

1-1/4 in. Bronze Female Threaded x FNPT Check Valve

You last purchased this on
 
Flomatic Corp

Cycle Gard® Hy-Flow 1-1/4 in. Bronze Female Threaded x FNPT Check Valve

  • Fast #
  • Part #FC152102EHF
  • Item #4834382
  • Manufacturer Part #C152102EHF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flomatic Corp

Cycle Gard® Hy-Flow 1-1/4 in. Bronze Female Threaded x FNPT Check Valve

  • Fast #
  • Part #FC152102EHF
  • Item #4834382
  • Manufacturer Part #C152102EHF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Model C152EHF reduces rapid pump cycle with field adjustable by-pass and maintains a pre-set operating downstream pressure for pump systems.
  • Threaded female x female NPT connection with hex end OD.
  • Features an unleaded body and cover.
  • Nylon reinforced Buna-N diaphragm. Ideal for flows up to 70 GPM.
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Cycle Gard® Hy-Flow
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
1-1/4 in
Valve Type:
Check Valve
Width:
5-13/16 in