This product requires certification to purchase.

1-1/2 in. Bronze Female Threaded Check Valve

You last purchased this on
 
Flomatic Corp

Enviro Check® 1-1/2 in. Bronze Female Threaded Check Valve

Brand image
You last purchased this on
 
Flomatic Corp

Enviro Check® 1-1/2 in. Bronze Female Threaded Check Valve

  • Fast #
  • Part #F4033E
  • Item #449820
  • Manufacturer Part #4033E
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Enviro Check® body casting unleaded bronze with threaded female connections.
  • This valve features a non-spin acetal (½" - 2") or unleaded bronze (2 ½"- 4") poppet with a NITRILE (Buna-N) seal and a stainless steel spring.
  • Max Temp: 180°F (80°C)
  • Max Pressure: 400 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
Enviro Check®
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Bronze
Valve Operator:
Spring
Valve Seat Material:
Buna-N
Valve Size:
1-1/2 in
Valve Type:
Check Valve