2 in. Cast Iron FPT Ball Check Valve
Model 208 2 in. Cast Iron FPT Ball Check Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-126
- Coating:
- Epoxy
- Collection:
- Model 208
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 6-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 9 lb