1-1/4 in. Threaded Plastic Pump Check Valve
Model 208T 1-1/4 in. Threaded Plastic Pump Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 208T/S - Corrosion resistant PVC body
- Threaded female x female connection
- NITRILE (Buna-N) self-cleaning ball
- E-Z access port with NITRILE (Buna-N) seal
- Also available with socket weld–change part number from “T” to “S”–same pricing
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- Collection:
- Model 208T
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 5-21/32 in
- Material:
- Plastic, Rubber
- Material Type:
- Buna-N, PVC
- Maximum Temperature:
- 150
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Valve Body Material:
- PVC
- Valve Body Style:
- Threaded
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Check Valve
- Weight:
- 1 lb