4 in. Ductile Iron Flanged Check Valve
Model 408 4 in. Ductile Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AIS Compliant ductile iron body with epoxy coating and access port, flanged connection class 150.
- NITRILE (Buna-N) covered metal sinking ball.
- Stainless steel fasteners.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI Class 125, ANSI B16.42
- ASTM:
- ASTM A-126 Class B, ASTM A-48, ASTM 65-45-12
- Coating:
- Epoxy
- Collection:
- Model 408
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 11-3/4 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001, ISO 14001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Check Valve
- Weight:
- 56 lb