This product requires certification to purchase.

1-1/4 in. Cast Iron FNPT Check Valve

You last purchased this on
 
Flomatic Corp

Model 508 1-1/4 in. Cast Iron FNPT Check Valve

  • Fast #
  • Part #F3233
  • Item #2407519
  • Manufacturer Part #3233
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flomatic Corp

Model 508 1-1/4 in. Cast Iron FNPT Check Valve

  • Fast #
  • Part #F3233
  • Item #2407519
  • Manufacturer Part #3233
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ductile iron body with epoxy coating.
  • Standard corrosion resistant phenolic “Sinking Ball”, with resilient seat, and two bolt access cover.
  • Maxt Temp: 180°F (80°C)
  • Maxt Pressure: 150 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 125
ASTM:
ASTM A-48
Coating:
Epoxy
Collection:
Model 508
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Disc Material:
Phenolic
Valve Seat Material:
Buna-N
Valve Size:
1-1/4 in
Valve Type:
Check Valve
Weight:
4.5 lb
Width:
4-1/4 in