This product requires certification to purchase.

4 in. Cast Iron Flanged Swing Check Valve

You last purchased this on
 
Flomatic Corp

Model 92LW 4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #F3707LW
  • Item #2407815
  • Manufacturer Part #3707LW
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flomatic Corp

Model 92LW 4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #F3707LW
  • Item #2407815
  • Manufacturer Part #3707LW
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Epoxy coated cast iron body
  • Meets AWWA C508 specifications
  • Flanged connection ANSI B16.1, class 125, with stainless steel shaft
  • Metal to metal standard or NITRILE (Buna-N) seal (Please add “R” to end of part number) Features external lever and weight
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1, ANSI 372
ASTM:
ASTM A-126, ASTM 18-8, ASTM C89833, ASTM 316, ASTM N6000AA, ASTM 17-4, ASTM B-140, ASTM 65-45-12
AWWA:
AWWA C-508
Coating:
Epoxy
Collection:
Model 92LW
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
8-57/64 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2 in
Material:
Cast Iron
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
125 lb