3/4 in. Bronze FNPT Pressure Reducing Valve
Model C150E 3/4 in. Bronze FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1003
- Collection:
- Model C150E
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve