This product requires certification to purchase.

3/4 in. Water Heater Leak Detection for Plenum Spaces

You last purchased this on
 
Flood Master Technologies

RS-094 Series 3/4 in. Water Heater Leak Detection for Plenum Spaces

You last purchased this on
 
Flood Master Technologies

RS-094 Series 3/4 in. Water Heater Leak Detection for Plenum Spaces

  • Fast #
  • Part #FRS09434MK6
  • Item #7384808
  • Manufacturer Part #RS-094-MK6
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Minimize costly insurance claims resulting from water heater leaks
  • Automatically shut off the water supply to the tank when a leak occurs
  • Includes everything you need for plenum spaces and other hard-wired installs, including a step-down transformer and plenum-rated wires
  • Magnetized leak detection sensor fits nicely in the pan or under the tank; features a 1/16” stand-off to allow for air circulation and eliminate false alarms caused by humidity from the floor
  • Sensor can be installed securely horizontally or vertically on the included metal plate
  • Audible alarm sounds when a leak is detected; a signal can be sent to the building automation/security system via a set of dry contacts
  • Reliable, gear-driven automatic shut-off valve is less susceptible to failure from build-up than spring-driven valves
  • System is reusable, with an easy reset button
  • Requires Certification

Documents


Specifications

Application:
Leak Detection, Water Heaters, Water Tanks, Steam Working Pressure
Collection:
RS-094 Series
Height:
1-57/100 in
Length:
2-99/100 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Size:
3/4 in
Tool Type:
Leak Detector, Shut-Off Tool
Valve Seat Material:
PTFE
Volts:
120V
Weight:
0.40 lb