This product requires certification to purchase.

62 in. Aluminum Cluster Box unit Mailbox in Sandstone

You last purchased this on
 
Florence

62 in. Aluminum Cluster Box unit Mailbox in Sandstone

  • Fast #
  • Part #F15708SDAF
  • Item #7945647
  • Manufacturer Part #1570-8SDAF
3.9 out of 5 Customer Rating
You last purchased this on
 
Florence

62 in. Aluminum Cluster Box unit Mailbox in Sandstone

  • Fast #
  • Part #F15708SDAF
  • Item #7945647
  • Manufacturer Part #1570-8SDAF
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Sandstone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • USPS Approved for New Construction or Replacement
  • Official Licensed Product of the US Postal Service
  • Durable, secure and corrosion resistant design for outdoor installation
  • Secure, Outgoing Mail compartment with slot for letter mail
  • Front loading, free-standing cluster mailbox master access door prepared to accept the USPS master lock
  • Secure, shared parcel lockers provide storage for USPS delivered packages
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Sandstone
Depth:
18 in
Height:
62 in
Material:
Aluminum
Width:
30-1/2 in