This product requires certification to purchase.

62 in. Aluminum Cluster Box unit Mailbox in Dark Bronze

You last purchased this on
 
Florence

62 in. Aluminum Cluster Box unit Mailbox in Dark Bronze

  • Fast #
  • Part #F157016DBAF
  • Item #7945648
  • Manufacturer Part #1570-16DBAF
5 out of 5 Customer Rating
You last purchased this on
 
Florence

62 in. Aluminum Cluster Box unit Mailbox in Dark Bronze

  • Fast #
  • Part #F157016DBAF
  • Item #7945648
  • Manufacturer Part #1570-16DBAF
5 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • USPS Approved for New Construction or Replacement
  • Official Licensed Product of the US Postal Service
  • Durable, secure and corrosion resistant design for outdoor installation
  • Secure, Outgoing Mail compartment with slot for letter mail
  • Front loading, free-standing cluster mailbox master access door prepared to accept the USPS master lock
  • Secure, shared parcel lockers provide storage for USPS delivered packages
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
18 in
Height:
62 in
Material:
Aluminum
Width:
30-1/2 in